Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Random orbital sander WMW400
Random orbital sander WMW400 - 1
Random orbital sander WMW400 - 2
Random orbital sander WMW400 - 3
Random orbital sander WMW400 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital sander WMW400

Sander designed for sanding and polishing wood, plastic and painted surfaces.
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
Lightweight, ergonomic and low-vibration design.


  • Weighs just 1.28 kg.


Versatile, for all types of dust-free surfaces.


  • 6-speed selector for different types of work (4,000 to 10,000 rpm).

  • Features a suction adapter.

  • Features a practical self-adhesive disc of 150 mm.


Three-phase brushless motor.

Notice

Use the power tool for dry sanding only. Ensure that sparks produced cannot injure anyone. Remove any nearby combustible materials. Prevent the part and the sander itself from overheating. Always empty the dust container before each break. Always work on a stable base, holding the sander with both hands.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.